Two-Hole Set Screw Collar C-2H-Series, Climax Metal, 3/4" bore, 1-1/4" outside diameter.
Black Oxide Plated Steel Two-Hole Set Screw Collars. Load capacity is nearly doubled by adding a second set screw hole at 90 degrees.
Two-Hole Set Screw Collar C-2H-Series, 3/4", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Weight | 0.1 lbs |
| Diameter | 1-1/4 in |
| Bore Size | 3/4" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-075-2H @ 90 |
| Brand | Climax Metal |