Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283441

MPN #: C-062-2H @ 90

Two-Hole Set Screw Collar C-2H-Series, 5/8", Black Oxide Steel

Product Description
Two-Hole Set Screw Collar C-2H-Series, Climax Metal, 5/8" bore, 1-1/8" outside diameter.

Black Oxide Plated Steel Two-Hole Set Screw Collars. Load capacity is nearly doubled by adding a second set screw hole at 90 degrees.

PRICE
$11.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight0.1 lbs
Diameter1-1/8 in
Bore Size5/8"

Product Details

MaterialBlack Oxide Steel
DescriptionSet Screw Collar
Manufacturers Part NumberC-062-2H @ 90
BrandClimax Metal