x

Take 15% off your entire order!

Offer applied at checkout

Two-Hole Set Screw Collar C-2H-Series, 3/8", Black Oxide Steel

Two-Hole Set Screw Collar C-2H-Series, 3/8", Black Oxide Steel

Item #: WBB282321

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Unplated Steel
  • Yellow Zinc Dichromate
  • Aluminum
  • 316 Stainless Steel
  • Black Oxide Steel
  • Stainless Steel
  • Zinc Plated Steel

Black Oxide Steel

Price: $6.90

Quantity

Customers Also Viewed

Two-Hole Set Screw Collar C-2H-Series, Climax Metal, 3/8" bore, 3/4" outside diameter.

Black Oxide Plated Steel Two-Hole Set Screw Collars. Load capacity is nearly doubled by adding a second set screw hole at 90 degrees.

  • DESCRIPTION Set Screw Collar
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861167380
  • BORE SIZE 3/8"
  • WIDTH INCHES 3/8 (.95 cm)
  • MANUFACTURERS PART NUMBER C-037-2H @ 90
  • OUTSIDE DIAMETER INCHES 3/4" (1.91 cm)
  • WEIGHT LBS. 0.0313 (.01 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Two-Hole Set Screw Collar C-2H-Series, 3/4", Black Oxide Steel

Item #: B283615

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$6.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Hole Set Screw Collar C-2H-Series, 3/8", Black Oxide Steel

Two-Hole Set Screw Collar C-2H-Series, 3/8", Black Oxide Steel

Item #: WBB282321

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant