x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products Two-Door Indoor Corkboard - 42"W x 32"

United Visual Products Two-Door Indoor Corkboard - 42"W x 32"

Item #: WB248664

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $383.95

Quantity Discount

  • Buy 1-2 $383.95 ea.
  • Buy 3+ $349.95 ea.

Quantity

Customers Also Viewed

United Visual Products Two-Door Indoor Corkboard - 42 x 32 x 2

Two Door Message Board
Enclosed message boards display messages for schools, offices, recreational centers and more Framing is made using anodized aluminum with a Matte finish. Corkboards include shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork tacking surface provides long-term use. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D. 1 Year Limited Warranty.

  • WIDTH INCHES 42 (106.68 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 32 (81.28 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND United Visual Products
  • DESCRIPTION 2-Door Indoor Corkboard
  • DOOR QUANTITY 2
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER UV-3025
  • MODEL 248664
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • WEIGHT LBS 30 (13.64 kg)
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michele

    Date: April 23, 2019

    Communication to employees.
    Your review:
    The board is being used for communications to plant employees. It is sturdy and well made. And well worth the price.
  • Reviewer: MIKE

    Date: April 23, 2019

    Wasted board space...
    Your review:
    The quality of the board is good. The mounting was easy. The width of the aluminum door frames which hold the windows in place blocks from sight the posted material which is mounted to the cork board. The edges of the cork board are unuseable. I've looked at others and all are like that.
  • Reviewer: Donna Bowers

    Date: April 23, 2019

    Hardware to Install
    Your review:
    The only thing I would add to the product is the hardware so it can be installed without purchasing additional hardware. I know you say inside the box that it is not included for a reason, but that meant I had to send a maintenance request to the school board office and wait for someone to get me hardware before it could be installed. Just a little inconvenience
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$13.75

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products Two-Door Indoor Corkboard - 42"W x 32"

United Visual Products Two-Door Indoor Corkboard - 42"W x 32"

Item #: WB248664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant