Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® 7203102, Twin Well 7 Qt. Soup Merchandisers - Menu Tuscan

Vollrath® Cayenne® 7203102, Twin Well 7 Qt. Soup Merchandisers - Menu Tuscan

Item #: WBB210019

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,713.00

Quantity

Customers Also Viewed

Vollrath® Cayenne® 7203103, Twin Well 7 Qt. Soup Merchandisers - Menu Country Kitchen

Vollrath® Cayenne® 7203103, Twin Well 7 Qt. Soup Merchandisers - Menu Country Kitchen

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® Cayenne® 7203002,  Twin Well 7 Qt. Soup Merchandisers - Base Tuscan

Vollrath® Cayenne® 7203002, Twin Well 7 Qt. Soup Merchandisers - Base Tuscan

Vollrath® Cayenne® 7203003,  Twin Well 7 Qt. Soup Merchandisers - Base Country Kitchen

Vollrath® Cayenne® 7203003, Twin Well 7 Qt. Soup Merchandisers - Base Country Kitchen

Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt

Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt

Vollrath® 720202103,  Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt

Vollrath® 720202103, Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt

Vollrath® 720202003, Full-Size Soup Merchandiser, 120 Volt

Vollrath® 720202003, Full-Size Soup Merchandiser, 120 Volt

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Cayenne® - Twin Well 7 Qt. Soup Merchandisers - Menu Tuscan

The rethemalizer base comes with two wells with individual controls and hold the 7-1/4 qt. insets. It has a low water light indicator to let you know when you need to add more water. The stainless steel menu board is durable and magnetic to hold your soup cards. The canopy is powder coated 1" tubular uprights for a menu. TSM-27 Base Unit with Menu Board. Overall measurements are 24-9/16"L x 14-9/16"W x 33-1/8"H.

Weights & Dimensions

  • Depth 14-9/16 in (36.99 cm)
  • Width 24-9/16 in (62.39 cm)
  • Height 33-1/8 in (84.14 cm)

Product Details

  • Voltage 120 V
  • Description Soup Merchandiser W/Menu Board
  • Plug 5-15P
  • Capacity (2) 7 qt
  • Amperage 11.7 A
  • Watts 700 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Thermoset Fiber Well Stainless Steel Exterior
  • Style Twin Well
  • Manufacturers Part Number 7203102

Compliance & Certifications

  • Certifications NSF Listed, UL Listed US and Canada
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® 7203102, Twin Well 7 Qt. Soup Merchandisers - Menu Tuscan

Vollrath® Cayenne® 7203102, Twin Well 7 Qt. Soup Merchandisers - Menu Tuscan

Item #: WBB210019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant