Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® 7203103, Twin Well 7 Qt. Soup Merchandisers - Menu Country Kitchen

Vollrath® Cayenne® 7203103, Twin Well 7 Qt. Soup Merchandisers - Menu Country Kitchen

Item #: WBB210020

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,713.00

Quantity

Customers Also Viewed

Vollrath® Cayenne® 7203102, Twin Well 7 Qt. Soup Merchandisers - Menu Tuscan

Vollrath® Cayenne® 7203102, Twin Well 7 Qt. Soup Merchandisers - Menu Tuscan

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® Cayenne® 7203002,  Twin Well 7 Qt. Soup Merchandisers - Base Tuscan

Vollrath® Cayenne® 7203002, Twin Well 7 Qt. Soup Merchandisers - Base Tuscan

Vollrath® Cayenne® 7203003,  Twin Well 7 Qt. Soup Merchandisers - Base Country Kitchen

Vollrath® Cayenne® 7203003, Twin Well 7 Qt. Soup Merchandisers - Base Country Kitchen

Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt

Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt

Vollrath® 720202103,  Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt

Vollrath® 720202103, Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt

Vollrath® 720202003, Full-Size Soup Merchandiser, 120 Volt

Vollrath® 720202003, Full-Size Soup Merchandiser, 120 Volt

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Cayenne® - Twin Well 7 Qt. Soup Merchandisers - Menu Country Kitchen

rethemalizer base comes with two wells with individual controls and hold the 7-1/4 qt. insets. It has a low water light indicator to let you know when you need to add more water. The stainless steel menu board is durable and magnetic to hold your soup cards. The canopy is powder coated 1" tubular uprights for a menu. COuntry KitchenTSM-27 Base Unit with Menu Board. Overall measurements are 24-9/16"L x 14-9/16"W x 33-1/8"H .

Weights & Dimensions

  • Depth 14-9/16 in (36.99 cm)
  • Width 24-9/16 in (62.39 cm)
  • Height 33-1/8 in (84.14 cm)

Product Details

  • Voltage 120 V
  • Description Soup Merchandiser W/Menu Board
  • Plug 5-15P
  • Capacity (2) 7 qt
  • Amperage 11.7 A
  • Watts 700 W
  • Brand Vollrath
  • Package Quantity 1
  • Material Thermoset Fiber Well Stainless Steel Exterior
  • Style Twin Well
  • Manufacturers Part Number 7203103

Compliance & Certifications

  • Certifications NSF Listed, UL Listed US and Canada
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® 7203103, Twin Well 7 Qt. Soup Merchandisers - Menu Country Kitchen

Vollrath® Cayenne® 7203103, Twin Well 7 Qt. Soup Merchandisers - Menu Country Kitchen

Item #: WBB210020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant