Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® 3702803, Twin Well 7 Qt. Soup Merchandisers - Kiosks Country Kitchen

Vollrath® Cayenne® 3702803, Twin Well 7 Qt. Soup Merchandisers - Kiosks Country Kitchen

Item #: WBB210240

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $10,415.00

Quantity

Customers Also Viewed

Vollrath® Cayenne® 3702802, Twin Well 7 Qt. Soup Merchandisers - Kiosks Tuscan

Vollrath® Cayenne® 3702802, Twin Well 7 Qt. Soup Merchandisers - Kiosks Tuscan

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt

Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® 720202103,  Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt

Vollrath® 720202103, Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt

Vollrath® 720202003, Full-Size Soup Merchandiser, 120 Volt

Vollrath® 720202003, Full-Size Soup Merchandiser, 120 Volt

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Cayenne® - Twin Well 7 Qt. Soup Merchandisers - Kiosks Country Kitchen

Enhance your soup presentation with Vollrath's Soup Kiosk. Stainless steel base with black laminate. Includes soup merchandiser base, menu board and canopy with light. Storage can be located on front or back for ease of access. Hinged door with lock for secure storage. Heavy-duty stainless countertop for durability. Self-leveling dispensers for disposable cups or bowls allow easy self-service. Six inch deep pan for holding napkins or disposable spoons. Sized to hold Vollrath Soup Merchandisers for effective point of sale marketing. Single cord plug for added safety. 4" locking casters for increased stability. Compact size of 34" wide X 28" deep minimizes space requirements. 34"L x 28"W x 78"H Overall.

Weights & Dimensions

  • Depth 28 in (71.12 cm)
  • Width 34 in (86.36 cm)
  • Height 78 in (198.12 cm)

Product Details

  • Voltage 120 V
  • Description Kiosks Soup Merchandiser, Menu Board, Canopy W/Light
  • Plug 5-15P
  • Capacity (2) 7 qt
  • Amperage 11.7 A
  • Watts 700 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel Base With Black Laminate
  • Style Twin Well
  • Manufacturers Part Number 3702803

Compliance & Certifications

  • Certifications NSF Listed, UL Listed US and Canada
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® 3702803, Twin Well 7 Qt. Soup Merchandisers - Kiosks Country Kitchen

Vollrath® Cayenne® 3702803, Twin Well 7 Qt. Soup Merchandisers - Kiosks Country Kitchen

Item #: WBB210240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant