Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® 7203202,  Twin Well 7 Qt. Soup Merchandisers - Canopy Tuscan

Vollrath® Cayenne® 7203202, Twin Well 7 Qt. Soup Merchandisers - Canopy Tuscan

Item #: WBB210121

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,159.00

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® Cayenne® 7203203, Twin Well 7 Qt. Soup Merchandisers - Canopy Country Kitchen

Vollrath® Cayenne® 7203203, Twin Well 7 Qt. Soup Merchandisers - Canopy Country Kitchen

Vollrath® Cayenne® 7203002,  Twin Well 7 Qt. Soup Merchandisers - Base Tuscan

Vollrath® Cayenne® 7203002, Twin Well 7 Qt. Soup Merchandisers - Base Tuscan

Vollrath® Cayenne® 7203003,  Twin Well 7 Qt. Soup Merchandisers - Base Country Kitchen

Vollrath® Cayenne® 7203003, Twin Well 7 Qt. Soup Merchandisers - Base Country Kitchen

Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt

Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt

Vollrath® 720202103,  Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt

Vollrath® 720202103, Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt

Vollrath® 720202003, Full-Size Soup Merchandiser, 120 Volt

Vollrath® 720202003, Full-Size Soup Merchandiser, 120 Volt

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Cayenne® - Twin Well 7 Qt. Soup Merchandisers - Canopy Tuscan

The rethemalizer base comes with two wells with individual controls and hold the 7-1/4 qt. insets. It has a low water light indicator to let you know when you need to add more water. The stainless steel menu board is durable and magnetic to hold your soup cards. The canopy is powder coated 1" tubular uprights for a menu. TSM-27 Base Unit with Menu Board and Canopy with Light. Overall measurements are 24-9/16"L x 14-9/16"W x 47-31/32"H

Weights & Dimensions

  • Depth 14-9/16 in (36.99 cm)
  • Width 24-9/16 in (62.39 cm)
  • Height 47-31/32 in (121.84 cm)

Product Details

  • Voltage 120 V
  • Description Soup Merchandiser, Menu Board, Canopy W/Light
  • Plug 5-15P
  • Capacity (2) 7 qt
  • Amperage 11.7 A
  • Watts 700 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Thermoset Fiber Well Stainless Steel Exterior
  • Style Twin Well
  • Manufacturers Part Number 7203202

Compliance & Certifications

  • Certifications NSF Listed, UL Listed US and Canada
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® 7203202,  Twin Well 7 Qt. Soup Merchandisers - Canopy Tuscan

Vollrath® Cayenne® 7203202, Twin Well 7 Qt. Soup Merchandisers - Canopy Tuscan

Item #: WBB210121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant