TV/CCTV monitor ceiling mount bracket designs for monitors 14" to 21". Ceiling pole can be extended 16-1/2" to 27" from ceiling. Rotates 360° and tilts 30°. Load capacity is up to 73 lbs. Black powder coated finish. Easy assembly.
TV/CCTV Monitor Ceiling Mount Bracket For Monitor 14" - 21"
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9 in |
| Height | 12 in |
| Weight Capacity | 73 lbs |
| Max Screen Size | 21 |
| LCD Size | 14" - 21" |
Product Details
| Type | Single Monitor |
| Color | Black |
| Style | Tilt and Swivel |
| Mounting Location | Ceiling Mount |
| Material | Aluminum |
| Description | Monitor Ceiling Mount Bracket For Monitor 14" - 21" |
| Manufacturers Part Number | CB-2 |
| Brand | MG Electronics |
Warranty
| Warranty | 90 days |