Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tutco

Model # :WBB238346

MPN #: CH2553

Tutco® Crankcase Heater CH2553 Round 480V 100 Watt

Product Description
Tutco® Crankcase Heater CH2553 Round 480V 100 Watt 35-1/16 Max Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized
PRICE
$46.95

Min. purchase quantity is 20
20
20
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Girth35-1/16 in
Min Girth28-5/16 in

Product Details

Min Order Quantity4
Wattage100 W
Voltage480 V
Watts100 W
Manufacturers Part NumberCH2553
ShapeRound
BrandTutco