SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT

TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT

Item #: WBB313396

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $399.95

Quantity

Customers Also Viewed

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Miller® Scorpion™ 9'L Fall Limiter, Steel Twist-Lock Carabiner, PFL-2-Z7/9FT

Miller® Scorpion™ 9'L Fall Limiter, Steel Twist-Lock Carabiner, PFL-2-Z7/9FT

Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF

Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF

Miller® Titan Non-Stretch Harness, Mating Buckle Legs

Miller® Titan Non-Stretch Harness, Mating Buckle Legs

TurboLite™ Personal Fall Limiters, Miller by Honeywell, MFL-11-Z7/6FT

  • Built-in swivel prevents lifeline from twisting
  • Engineered webbing for greater abrasion resistance and long service life
  • Extremely compact and lightweight
  • High-strength, impact-resistant nylon housing for maximum durability
  • Rated for up to a 400 lb. (181.4kg)
  • The cost-effective and competitive pricing of the new Miller TurboLite™ Personal Fall Limiters will make shock-absorbing lanyards obsolete on the jobsite
  • Unit attaches directly to the harness back D-ring for greater mobility and versatility
  • With the compact and lightweight TurboLite PFL, workers will no longer need to "switch-out" equipment to maintain a safe fall distance

Weights & Dimensions

  • Width 6.700 IN (17.02 cm)
  • Hook Opening 3/4 IN
  • Length 6 FT (1.83 m)
  • Weight Capacity 400 LBS (181.82 kg)
  • Height 3-3/4 IN (9.53 cm)
  • Weight 2.40 lb LBS

Product Details

  • Installation Temporary
  • Cable Material Polyester Web
  • Description TurboLite™ Personal Fall Limiters
  • Number of Legs 1
  • Connection Style Aluminum Locking Snap Hook
  • Brand Miller
  • Material Aluminum, Nylon
  • Workers per System 1
  • Manufacturers Part Number MFL-11-Z7/6FT
  • Color Family Red
  • Unit Connector Aluminum Twist-Lock Carabiner
  • Respirator Connection Type Aluminum Locking Snap Hook

Compliance & Certifications

  • Certifications OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32, CSA 259.2.2 [Type 1] and EN360
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CAITLIN

    Date: November 05, 2020

    Good Quality and Price
    Your review:
    Always a good choice. Quality and price are work for us.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT

TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT

Item #: WBB313396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT
    TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT
    TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant