SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 5109L30 - Tumbler Lid 9-1/2 Oz., Translucent

Carlisle 5109L30 - Tumbler Lid 9-1/2 Oz., Translucent

Item #: WBB624389

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $128.95

Quantity

Customers Also Viewed

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Tumbler Lid 9-1/2 - Translucent

Weights & Dimensions

  • Height 4-3/8 IN (11.11 cm)
  • Diameter Lip 2-3/4 IN (6.99 cm)
  • Base Diameter 2-1/8 IN (5.4 cm)

Product Details

  • Type Tumbler
  • Brand Carlisle
  • Package Quantity 24
  • Material Polycarbonate
  • Style Stackable™
  • Capacity 9.5 OZ
  • Manufacturers Part Number 5109L30
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 5109L30 - Tumbler Lid 9-1/2 Oz., Translucent

Carlisle 5109L30 - Tumbler Lid 9-1/2 Oz., Translucent

Item #: WBB624389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant