SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 1110L30 - Tumbler Lid Fits 10 Oz. Bistro, See Thru

Carlisle 1110L30 - Tumbler Lid Fits 10 Oz. Bistro, See Thru

Item #: WBB624388

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $128.95

Quantity

Customers Also Viewed

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Carlisle Tumbler Lid Fits 10 Oz. Bistro - See Thru

Features:
  • A green solution that can save you money
  • Snug fitting lids fit a variety of Carlisle tumblers
  • Slotted for use with straws
  • Packed 1,000 per case

Product Details

  • Type Lid
  • Brand Carlisle
  • Package Quantity 1,000
  • Fits 10 Oz. Bistro & 8 Oz. Lorraine Tumblers
  • Material Plastic
  • Style Standard
  • Capacity 10 OZ
  • Manufacturers Part Number 1110L30
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1110L30 - Tumbler Lid Fits 10 Oz. Bistro, See Thru

Carlisle 1110L30 - Tumbler Lid Fits 10 Oz. Bistro, See Thru

Item #: WBB624388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant