SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 4530-907 - Tulip Dessert Dish 5 Oz. (12/St), Clear - Pkg Qty 4

Carlisle 4530-907 - Tulip Dessert Dish 5 Oz. (12/St), Clear - Pkg Qty 4

Item #: WBB624271

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$49.95 ea.

Price: $199.80 / Pkg of 4

Quantity

Customers Also Viewed

Carlisle 5506-807 - Stackable™ Tumbler 9.5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5506-807 - Stackable™ Tumbler 9.5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5501-807 - Stackable™ Tumbler 5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5501-807 - Stackable™ Tumbler 5 Oz., (12/St), Clear - Pkg Qty 12

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Tulip Dessert Dish 5.4 Oz. - Cash & Carry (12/st) - Clear

Features:
  • Ideal for serving ice cream, puddings, salads and more
  • Easily stack with similar glass or plastic dessert dishes
  • Made of break-resistant SAN
  • Tulip Dishes are the perfect compliment to the Coldmaster® Ice Cream Server
  • NSF Listed products

Weights & Dimensions

  • Height 2-1/5 IN (5.59 cm)
  • Diameter 3-3/4 IN (9.53 cm)
  • Base Diameter 1-5/8 IN (4.13 cm)

Product Details

  • Type Dessert Dish
  • Package Quantity 4
  • Brand Carlisle
  • Material SAN
  • Manufacturers Part Number 4530-907
  • Capacity 5 OZ
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4530-907 - Tulip Dessert Dish 5 Oz. (12/St), Clear - Pkg Qty 4

Carlisle 4530-907 - Tulip Dessert Dish 5 Oz. (12/St), Clear - Pkg Qty 4

Item #: WBB624271

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant