SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 453207 - Tulip Dessert Dish 5.4 Oz., 3-3/4", Clear - Pkg Qty 24

Carlisle 453207 - Tulip Dessert Dish 5.4 Oz., 3-3/4", Clear - Pkg Qty 24

Item #: WBB624279

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$6.30 ea.

Price: $151.20 / Pkg of 24

Quantity

Tulip Dessert Dish 5.4 Oz., 3-3/4" - Clear

Features:
  • Ideal for serving ice cream, puddings, salads and more
  • Easily stack with similar glass or plastic dessert dishes
  • Made of break-resistant SAN
  • 4532, 4534 are also available in extra-durable polycarbonate

Weights & Dimensions

  • Height 2-1/5 IN (5.59 cm)
  • Diameter 3-3/4 IN (9.53 cm)
  • Base Diameter 1-5/8 IN (4.13 cm)

Product Details

  • Type Dessert Dish
  • Package Quantity 24
  • Brand Carlisle
  • Material Polycarbonate
  • Manufacturers Part Number 453207
  • Capacity 5.4 OZ
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 453207 - Tulip Dessert Dish 5.4 Oz., 3-3/4", Clear - Pkg Qty 24

Carlisle 453207 - Tulip Dessert Dish 5.4 Oz., 3-3/4", Clear - Pkg Qty 24

Item #: WBB624279

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant