SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Tube Cutter Wheels, Ridgid 33160

Tube Cutter Wheels, Ridgid 33160

Item #: WBB328620

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.50

Quantity

Customers Also Viewed

RIDGID® Model No. Rcb-1625 Replacement Blade

RIDGID® Model No. Rcb-1625 Replacement Blade

RIDGID® Model No. Pcb-1250 Replacement Blade

RIDGID® Model No. Pcb-1250 Replacement Blade

RIDGID® Model No. 73 Deburring Tool, 1-1/2" - 3" Plastic Pipe Capacity

RIDGID® Model No. 73 Deburring Tool, 1-1/2" - 3" Plastic Pipe Capacity

RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity

RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

F158 10-15-20 THIN WHL

Weights & Dimensions

  • Weight 0.01 LBS (0 kg)

Product Details

  • Type Cutting Wheel
  • For Use With 10, 15, 20
  • Brand RIDGID
  • Blade Exp. 0.149
  • Manufacturers Part Number 33160
  • Tool Material Aluminum, Copper

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tube Cutter Wheels, Ridgid 33160

Tube Cutter Wheels, Ridgid 33160

Item #: WBB328620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant