Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Winholt

Model # :WBB237140

MPN #: TUB-6A-RD

Winholt Tub 6 Bushel TUB-6A-RD Red, Bulk Mover Sold Separately

Product Description
Red 6 Bushel Tub Only. Cart Sold Separately.
  • Constructed of sanitary, non-rusting, washable and steam cleanable polyethylene.
PRICE
$369.95

1
1
Ships in 21 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width24 in
Height21 in
Weight Capacity500 lbs

Product Details

TypePoly Tub
MaterialPolyethylene
ColorRed
Manufacturers Part NumberTUB-6A-RD
Capacity Bushel6 bu
BrandWinholt