ESD Sheet Protectors are designed for use in ESD controlled areas where electronic sensitive material is produced. All sheet protectors are made from 2 mil, stable, amine-free, polypropylene clear film. The material is specially treated to reduce 90% of charge generation in less than 1 sec per NFPA-56A and MIL B 81705B.
Transforming Tech Sheet Protector, Static Dissipative, 8.6" x 11.25"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11-1/4 in |
| Thickness/Grade | Static Dissipative |
Product Details
| Type | Accessory |
| Sheets per Unit | 1 |
| Material | Polypropylene |
| Package Quantity | 100/PK |
| Description | Static Dissipative Sheet Protector |
| Color | Clear |
| Manufacturers Part Number | DC1185.IDP |
| Accessory Type | Sheet Protector |
| Brand | Transforming Technologies |