The BFN 803 ESD Overhead ionizing blowers combine excellent ESD performance with user friendly features to create the premier Overhead ESD workstation solution. The ionizers are equipped with energy efficient LED task lights, to help alleviate eye strain, headaches and even have a positive effect on mood - all while saving on energy costs. Integrated emitter point cleaners, removable front and rear fan guards, and safety switches provide for safe, and easy maintenance access makes the BFN Overhead Ionizers very user friendly. BFN803 creates a dense and well-balanced ionization current. It is unique in their ability to deliver fast decay times with low offset voltages.
Transforming Technologies Overhead AC Ionizer Blower BFN803, 3 Fans, LED Task Lights, 150-300 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,409.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38-3/4 in |
| Depth | 3-1/3 in |
| Height | 6-3/4 in |
| Coverage Area | 8 ft² |
Product Details
| CFM | 150/300 CFM |
| Color | White |
| Hertz | 60 Hz |
| Ion Balance (V) | (+/-)10 |
| Decay Time | < 3 seconds @ 18", directly under center of unit, 1000V-100V, High Fan |
| CFM Low | 150 CFM |
| Temperature Range | 32-122 (0-50C) °F |
| Wattage | 110 W |
| Voltage | 120 V |
| CFM High | 300 CFM |
| Material | Steel |
| Description | Overhead Ionizer |
| Watts | 110 W |
| Manufacturers Part Number | BFN803LED |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |