Take 15% off your entire order!

Offer applied at checkout

Transforming Technologies Ptec® Ionizing Air Gun IN6430

Transforming Technologies Ptec® Ionizing Air Gun IN6430

Item #: WBB1037784

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,367.00

Quantity

Customers Also Viewed

Transforming Technologies Overhead AC Ionizer Blower BFN802, 2 Fans, LED Task Light, 150-300 CFM

Transforming Technologies Overhead AC Ionizer Blower BFN802, 2 Fans, LED Task Light, 150-300 CFM

Transforming Technologies Extended Coverage Bench Top AC Ionizer Blower BFN8412, 50-230 CFM

Transforming Technologies Extended Coverage Bench Top AC Ionizer Blower BFN8412, 50-230 CFM

Transforming Technologies AC Ionizing Nozzle IN3425

Transforming Technologies AC Ionizing Nozzle IN3425

Transforming Technologies Overhead AC Ionizer Blower BFN803, 3 Fans, LED Task Lights, 150-300 CFM

Transforming Technologies Overhead AC Ionizer Blower BFN803, 3 Fans, LED Task Lights, 150-300 CFM

Transforming Technologies Bench Top AC Ionizer Blower BFN801, 50-100 CFM

Transforming Technologies Bench Top AC Ionizer Blower BFN801, 50-100 CFM

Transforming Technologies Ptec®  Bench Top AC Ionizer Blower IN5110

Transforming Technologies Ptec® Bench Top AC Ionizer Blower IN5110

Transforming Technologies Ptec® In Tool AC Ionizer Blower IN5120

Transforming Technologies Ptec® In Tool AC Ionizer Blower IN5120

Transforming Technologies Ptec® Ionizing Air Gun IN6430

The IN6430 ionizing gun is the perfect point-and-shoot ionizing solution. It uses PtecTM, a specialized piezoceramic technology, to create a high frequency AC ionizing output with exceptional balance and decay performance. We eliminate high voltage cables by locating the power supply in the ionizing gun handle. Our OSHA compliant emitter nozzle protects both the operator and ionizer. Emitter contamination and wear are virtually non-existent with AC ionizing guns. Hand Unit dimensions 8.5H x 4W x 1D, (21.6 x 10.2 x 2.5 cm) Console dimensions 3.5H x 6.25W x 1.5D, (8.9 x 15.8 x 3.8 cm)

Weights & Dimensions

  • Depth 1 IN (2.54 cm)
  • Width 4 IN (10.16 cm)
  • Height 8-1/2 IN (21.59 cm)

Product Details

  • Voltage 100/240 V
  • Ion Balance (V) (+/-)30
  • Description Ionizing Air Gun
  • Temperature Range 66-78 (19-25C) °F
  • Decay Time < 2 Seconds @ 12", 1000v-100v,
  • Air Pressure 20—75 PSI, CDA or N2
  • Brand Transforming Technologies
  • Material Steel
  • Warranty 1 YR
  • Hertz 60 HZ
  • Manufacturers Part Number IN6430
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transforming Technologies Ptec® Ionizing Air Gun IN6430

Transforming Technologies Ptec® Ionizing Air Gun IN6430

Item #: WBB1037784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant