The Model IN5120 68KHz AC in-tool air ionizer is a small, efficient static elimination device with variable fan speed for protecting electronic components and general static protection. Using AC corona technology, to make the air more conductive, PtecTM ionizers produce a balanced stream of positive and negative air ions that never need calibration. These devices are used in many indus-tries and manufacturing applications where static electricity is a problem.
Transforming Technologies Ptec® In Tool AC Ionizer Blower IN5120
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,049.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 2-1/4 in |
| Height | 5-1/2 in |
Product Details
| CFM | 32 CFM |
| Color | White |
| Hertz | 60 Hz |
| Ion Balance (V) | (+/-)5 |
| Decay Time | < 2 Seconds @ 12", 1000v-100v, |
| Temperature Range | 66-78 (19-25C) °F |
| Wattage | 12 W |
| Voltage | 24 V |
| CFM High | 32 CFM |
| Material | Steel |
| Description | Ionizing Blower |
| Watts | 12 W |
| Manufacturers Part Number | IN5120 |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |