Take 15% off your entire order!

Offer applied at checkout

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"x48", Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"x48", Royal Blue

Item #: WBB1037735

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $180.95

Quantity

Customers Also Viewed

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"x48", Green

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"x48", Green

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"x48", Gray

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"x48", Gray

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"x60", Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"x60", Blue

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Smooth Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Smooth Mat 9/16" Thick 2' x 3' Black

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Gray

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Gray

Transforming Technologies ComfortDOME ESD Anti Fatigue Mat 1" Thick 3' x 4' Black

Transforming Technologies ComfortDOME ESD Anti Fatigue Mat 1" Thick 3' x 4' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

Transforming Tech ESD Rubber Matting MT3048, 30"x48"x0.080" - Royal Blue

Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:

  • Size: 30" x 48" x .080"
  • Dissipative work surface: 10E6-10E8 ohms Rtt
  • Thickness: 0.080 Inches
  • Resistance to Ground: 8 x 10E6-8 ohms
  • Resistance Point to Point: 2 x 10E6-8 ohms


Weights & Dimensions

  • Width 2.5 FT (.76 m)
  • Length 4 FT (1.22 m)
  • Thickness 0.08 IN (.2 cm)

Product Details

  • Pattern Smooth
  • Description ESD Table/Floor Mat
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Brand Transforming Technologies
  • Border Color Family No Border
  • Series MT4500 Series
  • Material Rubber
  • Manufacturers Part Number MT3048RB
  • Color Family Blue
  • Backing Material Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"x48", Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 30"x48", Royal Blue

Item #: WBB1037735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant