Take 15% off your entire order!

Offer applied at checkout

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Gray

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Gray

Item #: WBB1037745

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Quantity

Customers Also Viewed

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Blue

Rhino Mat Diamond Plate™ Conductive Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

Rhino Mat Diamond Plate™ Conductive Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

Rhino Mat Smooth Top™ Conductive Workstation Mat 3/32" Thick 4' x Up to 75' Black

Rhino Mat Smooth Top™ Conductive Workstation Mat 3/32" Thick 4' x Up to 75' Black

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Brown

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Brown

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Gray

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Gray

Transforming Technologies ComfortDOME ESD Anti Fatigue Mat 1" Thick 2' x 3' Black

Transforming Technologies ComfortDOME ESD Anti Fatigue Mat 1" Thick 2' x 3' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Transforming Tech ESD Rubber Matting MT2436, 24"x36"x0.080" - Gray

Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:

  • Size: 24" x 36" x .080"
  • Dissipative work surface: 10E6-10E8 ohms Rtt
  • Thickness: 0.080 Inches
  • Resistance to Ground: 8 x 10E6-8 ohms
  • Resistance Point to Point: 2 x 10E6-8 ohms


Product Details

  • Pattern Smooth
  • Description ESD Table/Floor Mat
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Brand Transforming Technologies
  • Border Color Family No Border
  • Series MT4500 Series
  • Material Rubber
  • Manufacturers Part Number MT2436GY
  • Color Family Gray
  • Backing Material Rubber

Weights & Dimensions

  • Width 2 FT (.61 m)
  • Length 3 FT (.91 m)
  • Thickness 0.08 IN (.2 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Gray

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Gray

Item #: WBB1037745

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant