Take 15% off your entire order!

Offer applied at checkout

Transforming Technologies Ptec®  Bench Top AC Ionizer Blower IN5110

Transforming Technologies Ptec® Bench Top AC Ionizer Blower IN5110

Item #: WBB1037753

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $827.00

Quantity

Customers Also Viewed

Transforming Technologies Ptec® In Tool AC Ionizer Blower IN5120

Transforming Technologies Ptec® In Tool AC Ionizer Blower IN5120

Transforming Technologies Bench Top AC Ionizer Blower BFN801, 50-100 CFM

Transforming Technologies Bench Top AC Ionizer Blower BFN801, 50-100 CFM

Transforming Technologies Overhead AC Ionizer Blower BFN802, 2 Fans, LED Task Light, 150-300 CFM

Transforming Technologies Overhead AC Ionizer Blower BFN802, 2 Fans, LED Task Light, 150-300 CFM

Transforming Technologies AC Ionizing Nozzle IN3425

Transforming Technologies AC Ionizing Nozzle IN3425

Transforming Technologies Ptec® Ionizing Air Gun IN6430

Transforming Technologies Ptec® Ionizing Air Gun IN6430

Transforming Technologies Extended Coverage Bench Top AC Ionizer Blower BFN8412, 50-230 CFM

Transforming Technologies Extended Coverage Bench Top AC Ionizer Blower BFN8412, 50-230 CFM

Transforming Technologies Overhead AC Ionizer Blower BFN803, 3 Fans, LED Task Lights, 150-300 CFM

Transforming Technologies Overhead AC Ionizer Blower BFN803, 3 Fans, LED Task Lights, 150-300 CFM

Transforming Technologies Ptec® Bench Top AC Ionizer Blower IN5110

The Model IN5110 68KHz AC benchtop air ionizer is a small, efficient static elimination device with variable fan speed for protecting electronic components and general static protection. Using AC corona technology, to make the air more conductive, PtecTM ionizers produce a balanced stream of positive and negative air ions that never need calibration. These devices are used in many indus-tries and manufacturing applications where static electricity is a problem.

Weights & Dimensions

  • Depth 3 IN (7.62 cm)
  • Width 7 IN (17.78 cm)
  • Height 7-1/2 IN (19.05 cm)

Product Details

  • Voltage 24 V
  • Ion Balance (V) (+/-)5
  • Description Ionizing Blower
  • Temperature Range 66-78 (19-25C) °F
  • CFM High 115 CFM
  • Decay Time < 2 Seconds @ 12", 1000v-100v, High Fan
  • Watts 12 W
  • Brand Transforming Technologies
  • Material Steel
  • Warranty 1 YR
  • Hertz 60 HZ
  • Manufacturers Part Number IN5110
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transforming Technologies Ptec®  Bench Top AC Ionizer Blower IN5110

Transforming Technologies Ptec® Bench Top AC Ionizer Blower IN5110

Item #: WBB1037753

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant