
Price: $1,104.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Transforming Technologies AC Ionizing Nozzle IN3425
The IN3425 air ionizing nozzle is the perfect solution to ionize hard to reach areas. It produces a 68KHz AC output of approximately 2200V and a continuous stream of balanced air ions. A specialized piezoceramic high voltage transformer drives the technology making PtecTM ionizers among the most reliable ionizers available. The IN3425 works efficiently with clean dry air (CDA) and nitrogen (N2) and is capable of 100 psi input. Stable, small and free from EMI, the IN3425 is equipped with auto ion balance and will alarm if the high voltage output fails.
The IN3425 air ionizing nozzle is the perfect solution to ionize hard to reach areas. It produces a 68KHz AC output of approximately 2200V and a continuous stream of balanced air ions. A specialized piezoceramic high voltage transformer drives the technology making PtecTM ionizers among the most reliable ionizers available. The IN3425 works efficiently with clean dry air (CDA) and nitrogen (N2) and is capable of 100 psi input. Stable, small and free from EMI, the IN3425 is equipped with auto ion balance and will alarm if the high voltage output fails.
Weights & Dimensions
- Depth 4-1/2 IN (11.43 cm)
- Width 1 IN (2.54 cm)
- Height 2 IN (5.08 cm)
Product Details
- Max Air Range 28—100 psi
- Voltage 80/240 V
- Ion Balance (V) (+/-)30
- Description Ionizing Nozzle
- Decay Time < 2 seconds @ 6” 1000V-100V
- Brand Transforming Technologies
- Material Steel
- Warranty 1 YR
- Hertz 60 HZ
- Manufacturers Part Number IN3425
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.

Transforming Technologies AC Ionizing Nozzle IN3425
$1104.0
- Product Information
- Customer Review
- Product Q&A