Take 15% off your entire order!

Offer applied at checkout

Global™ Office Task Chair - Fabric - High Back - Slate - Truform Series

Global™ Office Task Chair - Fabric - High Back - Slate - Truform Series

Item #: WBB1101488

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,246.35 up to 14% OFF

Price: $1,070.00

Quantity

Customers Also Viewed

Offices To Go™ Managerial Tilter Chair with Arms - Fabric - Black

Offices To Go™ Managerial Tilter Chair with Arms - Fabric - Black

Interion® Office Chair With Lumbar Support, High Back & Fixed Arms, Fabric, Black

Interion® Office Chair With Lumbar Support, High Back & Fixed Arms, Fabric, Black

Interion® Executive Office Chair With High Back & Fixed Arms, Fabric, Black

Interion® Executive Office Chair With High Back & Fixed Arms, Fabric, Black

Global™ Truform High Back Chair, Slate Fabric Upholstery

High Back Heavy Duty Multi-Tilter - Truform - Ratchet-style back height seat depth and pneumatic seat height adjustments. Forward and rearward seat tilt with infinite lock and free-floating back angle control. Tilt tension control. 26w x 25d x 42h

Product Details

  • Swivel Yes
  • Assembly Required Unassembled
  • Seat Color Family Gray
  • Type Office Chair
  • Package Quantity 1
  • Application/Usage Office Seating
  • Tilt Type Center Tilt / Synchro Tilt
  • Casters Yes
  • Arm Type Adjustable
  • Seat Material Fabric
  • Collection Truform
  • Description Task Chair
  • Number of Seats 1
  • Frame Color Family Black
  • Brand Global Furniture Group
  • Back Type High Back
  • Warranty Limited Lifetime
  • Frame Material Nylon

Compliance & Certifications

  • CAL 117 Certified Yes
  • Greenguard Certified Yes

Weights & Dimensions

  • Width 26 IN (66.04 cm)
  • Max Seat Height 20-1/2 IN (52.07 cm)
  • Height 42 IN (106.68 cm)
  • Seat Width 20 IN (50.8 cm)
  • Min Back Height 23-1/2 IN (59.69 cm)
  • Depth 25 IN (63.5 cm)
  • Max Back Height 26 IN (66.04 cm)
  • Back Width 20 IN (50.8 cm)
  • Base 5 Legged
  • Weight Capacity 350 LBS (159.09 kg)
  • Seat Depth 18 - 20-1/2 IN
  • Min Seat Height 16-1/2 IN (41.91 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Office Task Chair - Fabric - High Back - Slate - Truform Series

Global™ Office Task Chair - Fabric - High Back - Slate - Truform Series

Item #: WBB1101488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant