This fixed 2-rung steel step provides easy access to truck or trailer beds, offering 2" deep steps. The non-slip perforated treads provide a safe step. A structural steel frame is black powder coated, and can be bolted-on or welded-on to trucks or trailers.
Buyers Truck Step - 2 Rung - 5232412
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/4 in |
| Width | 13-1/4 in |
| Depth | 2 in |
| Height | 3-5/8 in |
| Weight | 9 lbs |
Product Details
| Type | Perforated |
| Color | Black |
| Rung Quantity | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Description | 2-Rung Steel Step |
| Manufacturers Part Number | 5232412 |
| Brand | Buyers Products |