Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615649

MPN #: 32B-1 OSL

Tritan Precision Iso Metric Roller Chain - 32b-1 - 2" Pitch - Offset Link

Product Description
Tritan Precision ISO Metric Roller - 32B-1 - 2" Pitch - Offset Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Standard Connecting Links are also available
PRICE
$87.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1.654 in
Pin Diameter0.701 in
Plate Thickness0.25/0.272 in
Roller Diameter1.15 in
Ultimate Tensile Strength56818 lbs
Width Between Plates1.22 in
Pitch2 in

Product Details

TypeOffset Link
MaterialRiveted
ColorGray
BrandTritan