Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615772

MPN #: 28B-1 10FT

Tritan Precision Iso Metric Roller Chain - 28b-1 - 1 3/4" Pitch - 10ft Box

Product Description
Tritan Precision ISO Metric Roller - 28B-1 - 1 3/4" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$1,199.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height1.445 in
Pin Diameter0.626 in
Plate Thickness0.25/0.291 in
Roller Diameter1.1 in
Ultimate Tensile Strength45455 lbs
Width Between Plates1.22 in
Pitch1.75 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan