Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615721

MPN #: 10B-1 CL

Tritan Precision Iso Metric Roller Chain - 10b-1 - 5/8" Pitch - Connecting Link

Product Description
Tritan Precision ISO Metric Roller - 10B-1 - 5/8" Pitch - Connecting Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Offset Links are also available
PRICE
$3.48

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.579 in
Pin Diameter0.2 in
Plate Thickness0.067 in
Roller Diameter0.4 in
Ultimate Tensile Strength5091 lbs
Width Between Plates0.38 in
Pitch0.625 in

Product Details

TypeConnecting Link
MaterialRiveted
ColorGray
BrandTritan