Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tritan Precision Iso Metric Roller Chain - 08b-1 - 1/2" Pitch - Connecting Link

Tritan Precision Iso Metric Roller Chain - 08b-1 - 1/2" Pitch - Connecting Link

Item #: WBB615708

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $0.87

Quantity

Customers Also Viewed

Tritan Precision ISO Metric Roller - 08B-1 - 1/2" Pitch - Connecting Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Offset Links are also available

Product Details

  • Type Connecting Link
  • Brand Tritan
  • Material Riveted
  • Color Family Gray

Weights & Dimensions

  • Roller Diameter 0.335 in (.85 cm)
  • Plate Thickness 0.063 in (.16 cm)
  • Pin Diameter 0.175 in (.44 cm)
  • Width Between Plates 0.305 in (.77 cm)
  • Height 0.465 in (1.18 cm)
  • Pitch 0.5 in (1.27 cm)
  • Ultimate Tensile Strength 4091 lbs (1859.55 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tritan Precision Iso Metric Roller Chain - 08b-1 - 1/2" Pitch - Connecting Link

Tritan Precision Iso Metric Roller Chain - 08b-1 - 1/2" Pitch - Connecting Link

Item #: WBB615708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant