Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tritan Precision Iso Metric Double Roller Chain - 24b-2 - 1 1/2" Pitch - Offset Link

Tritan Precision Iso Metric Double Roller Chain - 24b-2 - 1 1/2" Pitch - Offset Link

Item #: WBB615689

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Quantity

Customers Also Viewed

Tritan Precision ISO Metric Roller - 24B-2 - 1 1/2" Pitch - Offset Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Standard Connecting Links are also available

Product Details

  • Type Offset Link
  • Brand Tritan
  • Material Riveted
  • Color Family Gray

Weights & Dimensions

  • Roller Diameter 25.4 mm
  • Plate Thickness 6.0/4.8 in
  • Pin Diameter 14.63 mm
  • Plate Height 33.2
  • Width Between Plates 25.4 in (64.52 cm)
  • Pitch 38.1 in (96.77 cm)
  • Ultimate Tensile Strength 63636 lbs (28925.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tritan Precision Iso Metric Double Roller Chain - 24b-2 - 1 1/2" Pitch - Offset Link

Tritan Precision Iso Metric Double Roller Chain - 24b-2 - 1 1/2" Pitch - Offset Link

Item #: WBB615689

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant