Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615627

MPN #: 12B-2 10FT

Tritan Precision Iso Metric Double Roller Chain - 12b-2 - 3/4" Pitch - 10ft Box

Product Description
Tritan Precision ISO Metric Roller - 12B-2 - 3/4" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$325.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Height16
Pin Diameter5.72 mm
Plate Thickness1.85 in
Roller Diameter12.07 mm
Ultimate Tensile Strength13136 lbs
Width Between Plates11.68 in
Pitch19.05 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan