Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615778

MPN #: 08B-2 CL

Tritan Precision Iso Metric Double Roller Chain - 08b-2 - 1/2" Pitch - Connecting Link

Product Description
Tritan Precision ISO Metric Roller - 08B-2 - 1/2" Pitch - Connecting Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Offset Links are also available
PRICE
$4.30

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Height11.8
Pin Diameter4.45 mm
Plate Thickness1.6 in
Roller Diameter8.51 mm
Ultimate Tensile Strength7273 lbs
Width Between Plates7.75 in
Pitch12.7 in

Product Details

TypeConnecting Link
MaterialRiveted
ColorGray
Manufacturers Part Number08B-2 CL
BrandTritan