Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tritan Precision Iso Metric Double Roller Chain - 06b-2 - 3/8" Pitch - 10ft Box

Tritan Precision Iso Metric Double Roller Chain - 06b-2 - 3/8" Pitch - 10ft Box

Item #: WBB615796

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Quantity

Customers Also Viewed

Tritan Precision ISO Metric Roller - 06B-2 - 3/8" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 35-60 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.

Product Details

  • Type Roller Chain
  • Brand Tritan
  • Material Riveted
  • Color Family Gray

Weights & Dimensions

  • Roller Diameter 6.35 mm
  • Plate Thickness 1.3 in (3.3 cm)
  • Pin Diameter 3.28 mm
  • Plate Height 8.2
  • Width Between Plates 5.72 in (14.53 cm)
  • Pitch 9.5 in (24.13 cm)
  • Ultimate Tensile Strength 3841 lbs (1745.91 kg)
  • Length 10 ft (3.05 m)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jesse

    Date: April 23, 2019

    great fit
    Your review:
    bought it for a vintage snow mobile and it works great. just wish it was usa made.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tritan Precision Iso Metric Double Roller Chain - 06b-2 - 3/8" Pitch - 10ft Box

Tritan Precision Iso Metric Double Roller Chain - 06b-2 - 3/8" Pitch - 10ft Box

Item #: WBB615796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant