Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615635

MPN #: 100-1SS 10FT

Tritan Precision Ansi Stainless Steel Roller Chain - 100-1ss - 1 1/2" Pitch - 10ft Box

Product Description
Tritan Precision ANSI Roller Chain - 100-1SS - 1 1/2" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 60-100 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$2,739.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height1.18 in
Pin Diameter0.375 in
Plate Thickness0.157 in
Roller Diameter0.75 in
Ultimate Tensile Strength13488.6 lbs
Width Between Plates0.744 in
Pitch1.25 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorSilver
BrandTritan