Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tritan Precision Ansi Roller Chain - 41-1r - 1/2" Pitch - Offset Link

Tritan Precision Ansi Roller Chain - 41-1r - 1/2" Pitch - Offset Link

Item #: WBB615749

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1.28

Quantity

Customers Also Viewed

Tritan Precision ANSI Roller Chain - 41-1R - 1/2" Pitch - Offset Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Standard Connecting Links are also available

Product Details

  • Type Offset Link
  • Brand Tritan
  • Material Riveted
  • Color Family Gray

Weights & Dimensions

  • Roller Diameter 0.306 in (.78 cm)
  • Plate Thickness 0.051 in (.13 cm)
  • Pin Diameter 0.141 in (.36 cm)
  • Width Between Plates 0.246 in (.62 cm)
  • Height 0.354 in (.9 cm)
  • Pitch 0.5 in (1.27 cm)
  • Ultimate Tensile Strength 1499 lbs (681.36 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tritan Precision Ansi Roller Chain - 41-1r - 1/2" Pitch - Offset Link

Tritan Precision Ansi Roller Chain - 41-1r - 1/2" Pitch - Offset Link

Item #: WBB615749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant