Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615680

MPN #: 35-1R CL

Tritan Precision Ansi Roller Chain - 35-1r - 3/8" Pitch - Connecting Link

Product Description
Tritan Precision ANSI Roller Chain - 35-1R - 3/8" Pitch - Connecting Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Offset Links are also available
PRICE
$2.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.236 in
Pin Diameter0.141 in
Plate Thickness0.051 in
Roller Diameter0.2 in
Ultimate Tensile Strength1776 lbs
Width Between Plates0.188 in
Pitch0.375 in

Product Details

TypeConnecting Link
MaterialRiveted
ColorGray
BrandTritan