Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Tritan

Model # :WBB615650

MPN #: 25-1R 10FT

Tritan Precision Ansi Roller Chain - 25-1r - 1/4" Pitch - 10ft Box

Product Description
Tritan Precision ANSI Roller Chain - 25-1R - 1/4" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$75.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height0.236 in
Pin Diameter0.091 in
Plate Thickness0.031 in
Roller Diameter0.13 in
Ultimate Tensile Strength787 lbs
Width Between Plates0.125 in
Pitch0.25 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan