Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615736

MPN #: 200-1 OSL

Tritan Precision Ansi Roller Chain - 200-1r - 2 1/2" Pitch - Offset Link

Product Description
Tritan Precision ANSI Roller Chain - 200-1R - 2 1/2" Pitch - Offset Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Standard Connecting Links are also available
PRICE
$169.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2.11 in
Pin Diameter0.781 in
Plate Thickness0.315 in
Roller Diameter1.562 in
Ultimate Tensile Strength79538 lbs
Width Between Plates1.49 in
Pitch2.5 in

Product Details

TypeOffset Link
MaterialRiveted
ColorGray
BrandTritan