Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615731

MPN #: 180-1 OSL

Tritan Precision Ansi Roller Chain - 180-1r - 2 1/4" Pitch - Offset Link

Product Description
Tritan Precision ANSI Roller Chain - 180-1R - 2 1/4" Pitch - Offset Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Standard Connecting Links are also available
PRICE
$135.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1.882 in
Pin Diameter0.687 in
Plate Thickness0.283 in
Roller Diameter1.406 in
Ultimate Tensile Strength62992 lbs
Width Between Plates1.397 in
Pitch2.25 in

Product Details

TypeOffset Link
MaterialRiveted
ColorGray
BrandTritan