Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615783

MPN #: 120-1 OSL

Tritan Precision Ansi Roller Chain - 120-1r - 1 1/2" Pitch - Offset Link

Product Description
Tritan Precision ANSI Roller Chain - 120-1R - 1 1/2" Pitch - Offset Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Standard Connecting Links are also available
PRICE
$36.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1.181 in
Pin Diameter0.437 in
Plate Thickness0.189 in
Roller Diameter0.875 in
Ultimate Tensile Strength28551 lbs
Width Between Plates0.993 in
Pitch1.5 in

Product Details

TypeOffset Link
MaterialRiveted
ColorGray
BrandTritan