Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615808

MPN #: 60-1NP CL

Tritan Precision Ansi Nickel Plated Roller Chain - 60-1np - 3/4" Pitch - Connecting Link

Product Description
Tritan Precision ANSI Roller Chain - 60-1NP - 3/4" Pitch - Connecting Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Offset Links are also available
PRICE
$4.71

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.71 in
Pin Diameter0.234 in
Plate Thickness0.095 in
Roller Diameter0.469 in
Ultimate Tensile Strength7149 lbs
Width Between Plates0.49 in
Pitch0.75 in

Product Details

TypeConnecting Link
MaterialRiveted
ColorSilver
BrandTritan