Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615699

MPN #: 50-1NP 50FT

Tritan Precision Ansi Nickel Plated Roller Chain - 50-1np - 5/8" Pitch - 50ft Reel

Product Description
Tritan Precision ANSI Roller Chain - 50-1NP - 5/8" Pitch - 50ft Reel

Features:

  • Supplied in 50ft Reel
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 35-60 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$939.00

1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Height0.59 in
Pin Diameter0.2 in
Plate Thickness0.08 in
Roller Diameter0.4 in
Ultimate Tensile Strength4991 lbs
Width Between Plates0.37 in
Pitch0.625 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorSilver
BrandTritan