Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615790

MPN #: 50-1NP 100FT

Tritan Precision Ansi Nickel Plated Roller Chain - 50-1np - 5/8" Pitch - 100ft Reel

Product Description
Tritan Precision ANSI Roller Chain - 50-1NP - 5/8" Pitch - 100ft Reel

Features:

  • Supplied in 100ft Reel
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 35-60 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$1,529.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Height0.59 in
Pin Diameter0.2 in
Plate Thickness0.08 in
Roller Diameter0.4 in
Ultimate Tensile Strength4991 lbs
Width Between Plates0.37 in
Pitch0.625 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorSilver
BrandTritan