Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615716

MPN #: 40-1NP CL

Tritan Precision Ansi Nickel Plated Roller Chain - 40-1np - 1/2" Pitch - Connecting Link

Product Description
Tritan Precision ANSI Roller Chain - 40-1NP - 1/2" Pitch - Connecting Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Offset Links are also available
PRICE
$2.54

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.39 in
Pin Diameter0.156 in
Plate Thickness0.059 in
Roller Diameter0.313 in
Ultimate Tensile Strength3170 lbs
Width Between Plates0.309 in
Pitch0.5 in

Product Details

TypeConnecting Link
MaterialRiveted
ColorSilver
BrandTritan