Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tritan Precision Ansi Nickel Plated Roller Chain - 40-1np - 1/2" Pitch - 10ft Box

Tritan Precision Ansi Nickel Plated Roller Chain - 40-1np - 1/2" Pitch - 10ft Box

Item #: WBB615645

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Customers Also Viewed

Tritan Precision ANSI Roller Chain - 40-1NP - 1/2" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 35-60 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.

Product Details

  • Type Roller Chain
  • Brand Tritan
  • Material Riveted
  • Color Family Silver

Weights & Dimensions

  • Roller Diameter 0.313 in (.8 cm)
  • Plate Thickness 0.059 in (.15 cm)
  • Pin Diameter 0.156 in (.4 cm)
  • Width Between Plates 0.309 in (.78 cm)
  • Height 0.39 in (.99 cm)
  • Pitch 0.5 in (1.27 cm)
  • Ultimate Tensile Strength 3170 lbs (1440.91 kg)
  • Length 10 ft (3.05 m)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jerry

    Date: April 23, 2019

    nickel chain
    Your review:
    This chain is comparable to others that I have seen at higher prices. I can't find a problem with it and due to the fact that I must have it in stock it's a good value.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tritan Precision Ansi Nickel Plated Roller Chain - 40-1np - 1/2" Pitch - 10ft Box

Tritan Precision Ansi Nickel Plated Roller Chain - 40-1np - 1/2" Pitch - 10ft Box

Item #: WBB615645

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant