Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tritan Precision Ansi Double Roller Chain - 35-2r - 3/8" Pitch - 100ft Reel

Tritan Precision Ansi Double Roller Chain - 35-2r - 3/8" Pitch - 100ft Reel

Item #: WBB615798

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $636.00

Quantity

Customers Also Viewed

Tritan Precision ANSI Roller Chain - 35-2R - 3/8" Pitch - 100ft Reel

Features:

  • Supplied in 100ft Reel
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 35-60 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.

Product Details

  • Type Roller Chain
  • Brand Tritan
  • Material Riveted
  • Color Family Gray

Weights & Dimensions

  • Roller Diameter 0.2 in (.51 cm)
  • Plate Thickness 0.051 in (.13 cm)
  • Pin Diameter 0.141 in (.36 cm)
  • Width Between Plates 0.188 in (.48 cm)
  • Height 0.236 in (.6 cm)
  • Pitch 0.375 in (.95 cm)
  • Ultimate Tensile Strength 3552 lbs (1614.55 kg)
  • Length 100 ft (30.48 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tritan Precision Ansi Double Roller Chain - 35-2r - 3/8" Pitch - 100ft Reel

Tritan Precision Ansi Double Roller Chain - 35-2r - 3/8" Pitch - 100ft Reel

Item #: WBB615798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant