Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615631

MPN #: 160-2R 10FT

Tritan Precision Ansi Double Roller Chain - 160-2r - 2" Pitch - 10ft Box

Product Description
Tritan Precision ANSI Roller Chain - 160-2R - 2" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$2,359.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height1.614 in
Pin Diameter0.562 in
Plate Thickness0.252 in
Roller Diameter1.125 in
Ultimate Tensile Strength101974 lbs
Width Between Plates1.242 in
Pitch2 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan