Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tritan

Model # :WBB615757

MPN #: 100-2 CL

Tritan Precision Ansi Double Roller Chain - 100-2r - 1 1/4" Pitch - Connecting Link

Product Description
Tritan Precision ANSI Roller Chain - 100-2R - 1 1/4" Pitch - Connecting Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Offset Links are also available
PRICE
$20.75

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.945 in
Pin Diameter0.375 in
Plate Thickness0.157 in
Roller Diameter0.75 in
Ultimate Tensile Strength39791 lbs
Width Between Plates0.744 in
Pitch1.25 in

Product Details

TypeConnecting Link
MaterialRiveted
ColorGray
BrandTritan